missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ 120940F2
Description
- The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Choose between various sizes to suit your needs.
Specifications
| Not Autoclavable | |
| 0.25 mL | |
| Single-use | |
| Circular | |
| Weighing Dish | |
| 0.19 mm | |
| 0.5 in. |
| Round | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| 100/Cs. | |
| 0.1 in. | |
| 12.7 mm |