missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aluminum Weighing Dishes
Dishes for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
Supplier: Fisherbrand™ 120933F2
Description
- The Aluminum Weighing Dish may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- Designed for moisture determination balances with slightly tapered walls for stacking.
- Choose between various sizes to suit your needs.
Specifications
| Not Autoclavable | |
| 1 mL | |
| Single-use | |
| Oval | |
| Weighing Boat | |
| 0.19 mm | |
| 0.98 in. |
| Round | |
| Silver | |
| Aluminum | |
| Non-sterile | |
| 50/Cs. | |
| 0.3 in. | |
| 24.9 mm |