missing translation for 'onlineSavingsMsg'
Learn More

Mopec Aluminum False Frame and Cover for JA600

Catalog No. 22444161
Change view
Click to view available options
Depth (Metric):
203.83 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
22444161 203.83 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444161 Supplier Mopec Supplier No. JA610

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec™ Aluminum False Frame and Cover for JA600 is designed to allow one to discreetly transport cadavers.

  • Includes white cover (JZ005) for frame
  • To be used with JA600 only
  • Not compatible with JA630

Warranty

1 Year Warranty

Specifications

Product Type False frame
Depth (English) 80.25 in.
Depth (Metric) 203.83 cm
Height (English) 18 in.
Width (English) 29.15 in.
Height (Metric) 45.72 cm
Width (Metric) 74.04 cm