missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Alta-Robbins Sample Cylinder Valves
Large, durable, Kel-F seat ensures leak-free operation.
$1,211.22
| Catalog Number | Mfr. No. | Material | Pressure | Thread Size (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Pressure | Thread Size (Metric) | Price | Quantity & Availability | |||
06729010
|
Restek™
RK 26306 |
Stainless Steel | 5000 psi | 0.63 NPTMcm |
Each for $1,211.22
|
|
|||
Description
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Specifications
| Dip tube and rupture disks | |
| Sample Cylinder Valve |