missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Alta-Robbins Sample Cylinder Valves
Description
- Temperature range: -40° to +120°C
- Available stainless-steel or sulfinert-treated
Specifications
Specifications
| Includes | Dip tube and rupture disks |
| Material | Stainless Steel |
| Pressure | 5000 psi |
| Thread Size | 1/4 in. NPT(M) |
| Product Type | Sample Cylinder Valve |