missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 88-356 Blue Natural Rubber Latex Gloves

Unlined, blue natural rubber gloves feature sensitivity, tensile strength and elasticity.

$22.55 - $25.63

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Chlorinated Yes
Color Blue
Latex Free No
View More Specs

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Products 4
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-014539
View Documents
Ansell
0035611070
7
Dozen of 12 Pair for $25.63
Case of 12 Dozen for $293.52
Only null left
 
19-014541
View Documents
Ansell
0035611080
8
Dozen of 12 Pair for $25.63
Case of 12 Dozen for $82.92
Only null left
 
19-014542
View Documents
Ansell
0035611090
9
Dozen of 12 Pair for $22.55
Case of 12 Dozen for $258.24
Only null left
 
19-014543
View Documents
Ansell
0035611100
10
Dozen of 12 Pair for $25.63
Case of 12 Dozen for $293.52
Only null left
 
Description

Description

  • Made from 100% unsupported, unlined natural latex
  • Resistant to tearing, punctures, animal fats, vegetable oils and chemicals
  • Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
  • Patterned grip ensures secure hold in wet or dry applications
  • Contoured hand provides comfort and fit
  • Blue coating widely preferred by the poultry and food processing industry
  • Compliant with FDA food handling requirements
  • Chlorinated inside and out to minimize the risk of allergy
Specifications

Specifications

FDA 21 CFR 177.2600
Yes
No
17 mil
EN 388:X010X
Type B
Bacteria, Fungi WITH Virus Protection
Pinked
Unlined
30.5 cm
CE 0493, EN 420:2003 + A1:2009
Blue
Latex
0.43 mm
No
KPT
Beef, pork, poultry, fish processing, dairy processing, food packing and handling, fruit and vegetable processing
Fishscale
12 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'