missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 88-356 Blue Natural Rubber Latex Gloves
GREENER_CHOICE

Catalog No. 19014539
Change view
Click to view available options
Size:
10
7
8
9
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19014539 7
19014541 8
19014542 9
19014543 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19014539 Supplier Ansell Supplier No. 0035611070
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unlined, blue natural rubber gloves feature sensitivity, tensile strength and elasticity.

  • Made from 100% unsupported, unlined natural latex
  • Resistant to tearing, punctures, animal fats, vegetable oils and chemicals
  • Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
  • Patterned grip ensures secure hold in wet or dry applications
  • Contoured hand provides comfort and fit
  • Blue coating widely preferred by the poultry and food processing industry
  • Compliant with FDA food handling requirements
  • Chlorinated inside and out to minimize the risk of allergy

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009
Chlorinated Yes
Color Blue
Latex Free No
Material Latex
Size 7
Thickness (English) 17 mil
Thickness (Metric) 0.43 mm
EN388 Standard EN 388:X010X
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
For Use With (Application) Beef, pork, poultry, fish processing, dairy processing, food packing and handling, fruit and vegetable processing
Glove Cuff Style Pinked
Grip Design Fishscale
Lining Unlined
Model 00-356 7 193561
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less