missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 88-356 Blue Natural Rubber Latex Gloves
Description
- Made from 100% unsupported, unlined natural latex
- Resistant to tearing, punctures, animal fats, vegetable oils and chemicals
- Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
- Patterned grip ensures secure hold in wet or dry applications
- Contoured hand provides comfort and fit
- Blue coating widely preferred by the poultry and food processing industry
- Compliant with FDA food handling requirements
- Chlorinated inside and out to minimize the risk of allergy
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Chlorinated | Yes |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 9 |
| Thickness (English) | 17 mil |
| Thickness (Metric) | 0.43 mm |
| EN388 Standard | EN 388:X010X |
| Show More |