missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 88-356 Blue Natural Rubber Latex Gloves
Unlined, blue natural rubber gloves feature sensitivity, tensile strength and elasticity.
Supplier: Ansell 0035611080
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Made from 100% unsupported, unlined natural latex
- Resistant to tearing, punctures, animal fats, vegetable oils and chemicals
- Ideal for food processing, small parts assembly, pharmaceutical manufacturing and plant maintenance
- Patterned grip ensures secure hold in wet or dry applications
- Contoured hand provides comfort and fit
- Blue coating widely preferred by the poultry and food processing industry
- Compliant with FDA food handling requirements
- Chlorinated inside and out to minimize the risk of allergy
Specifications
| FDA 21 CFR 177.2600 | |
| Yes | |
| No | |
| 8 | |
| 0.43 mm | |
| No | |
| KPT | |
| Beef, pork, poultry, fish processing, dairy processing, food packing and handling, fruit and vegetable processing | |
| Fishscale | |
| 00-356 8 193563 | |
| 30.5 cm |
| CE 0493, EN 420:2003 + A1:2009 | |
| Blue | |
| Latex | |
| 17 mil | |
| EN 388:X010X | |
| Type B | |
| Bacteria, Fungi WITH Virus Protection | |
| Pinked | |
| Unlined | |
| 12 in. |