missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Permanent Adhesive Vinyl Labels
Get long-lasting durability for indoor and outdoor asset identification with these pre-sized, all-weather vinyl (B-595) labels. Engineered to withstand extreme temperatures.
$102.80
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Finish | Gloss |
| Format | Die-cut |
| missing translation for 'productCode' | missing translation for 'brand' | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Color | Price | Quantity & Availability | |||||
|
17377010
|
Brady™
M778595WT |
White |
Each for $102.80
|
|
|||||
|
17377009
|
Brady™
M778595YL |
Yellow |
Each for $102.80
|
|
|||||
|
17377011
|
Brady™
M778595OR |
Orange |
Each for $102.80
|
|
|||||
Description
- Extra durable labels resist abrasions, chemicals and oils
- 8 to 10 year average outdoor durability in temperatures from -40°F to +180°F (-40°C to 82°C)
- Can be applied as low as 0°F (-18°C)
- High-gloss vinyl labels feature a permanent acrylic adhesive and are thermal transfer printable
- Available in white, yellow and orange for multiple applications
- For use with M710 printers
- Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
| Not Autoclavable | |
| None | |
| Die-cut | |
| Thermal Transfer | |
| Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Facility Identification, General Identification, Lean and 5S Labeling | |
| -40°C | |
| Rectangle | |
| -40°F to +180°F | |
| 0.004 in. | |
| 1 in. | |
| 1.9 in. | |
| 48.26 mm | |
| 25.4 mm |
| Permanent Acrylic | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| BMP71, M710 Printer | |
| 250 Labels | |
| 25.4 x 48.26 mm | |
| -40°C to +82.2°C | |
| 0.102 mm | |
| 25.4 mm | |
| 1.9 in. | |
| 1 in. |