missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All-weather Permanent Adhesive Vinyl Labels

Catalog No. 17377011
Change view
Click to view available options
Color:
Orange
White
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17377011 Orange
17377010 White
17377009 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17377011 Supplier Brady™ Supplier No. M778595OR

Get long-lasting durability for indoor and outdoor asset identification with these pre-sized, all-weather vinyl (B-595) labels. Engineered to withstand extreme temperatures.

  • Extra durable labels resist abrasions, chemicals and oils
  • 8 to 10 year average outdoor durability in temperatures from -40°F to +180°F (-40°C to 82°C)
  • Can be applied as low as 0°F (-18°C)
  • High-gloss vinyl labels feature a permanent acrylic adhesive and are thermal transfer printable
  • Available in white, yellow and orange for multiple applications
  • For use with M710 printers
  • Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color Orange
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Facility Identification, General Identification, Lean and 5S Labeling
For Use With (Equipment) BMP71, M710 Printer
Min. Operating Temperature (Metric) -40°C
Quantity 250 Labels
Shape Rectangle
Size (Metric) 25.4 x 48.26 mm
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82.2°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 1 x 1.9 in.
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1.9 in.
Width (Metric) 48.26 mm
Width (English) Printable Area 1.9 in.
Width (Metric) Printable Area 48.26 mm
Height (English) Printable Area 1 in.
Height (Metric) Printable Area 25.4 mm
Show More Show Less