missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All-weather Permanent Adhesive Vinyl Labels
Description
- Extra durable labels resist abrasions, chemicals and oils
- 8 to 10 year average outdoor durability in temperatures from -40°F to +180°F (-40°C to 82°C)
- Can be applied as low as 0°F (-18°C)
- High-gloss vinyl labels feature a permanent acrylic adhesive and are thermal transfer printable
- Available in white, yellow and orange for multiple applications
- For use with M710 printers
- Brady™ Authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
- A ribbon is required to print this material
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |