missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Combination PCR Workstations
Description
- UVTect™ microprocessor controller
- Class 100 (ISO 5) vertical laminar flow air
- Polycarbonate and polypropylene design to reflect UV energy
- Full access folding sash
- Unibody plastic design - no joints or gaps in construction
- Digital UV light timer 0-59 minutes
- Lab event timer
- Available in 24 in. , 32 in., and 48 in. widths; nominal depth 24 in.
- 110V AC or 220V AC versions (24 in. only offered as 110V)
UVTect™ Features:
- Variable speed blower control
- 254nm ultraviolet light with user set digital timer
- Constant HEPA filter monitoring
- Constantly monitors and alerts effectiveness of the shortwave UV bulb life
- Lab event timer
Specifications
Specifications
| Product Type | Combination PCR Workstation |
| Lighting Type | Digital UV |
| Dimensions (D x W x H) | 24 x 48 x 41 in. |