missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Combination PCR Workstations
The Airclean Combination PCR Workstation combines ISO 5 (FS209E) Class 100 clean air environment with UV light sterilization for optimal protection from sample contamination.
Supplier: AirClean™ Systems AC632LFUVC
Description
- UVTect™ microprocessor controller
- Class 100 (ISO 5) vertical laminar flow air
- Polycarbonate and polypropylene design to reflect UV energy
- Full access folding sash
- Unibody plastic design - no joints or gaps in construction
- Digital UV light timer, 0-59 minutes
- Lab event timer
- Available in 24 in. , 32 in., and 48 in. widths; nominal depth 24 in.
- 110V AC or 220V AC versions (24 in. only offered as 110 V)
UVTect™ Features:
- Variable speed blower control
- 254nm ultraviolet light with user set digital timer
- Constant HEPA filter monitoring
- Constantly monitors and alerts effectiveness of the shortwave UV bulb life
- Lab event timer
Identifiants chimiques
| Combination PCR Workstation | |
| Digital UV |
Spécifications
| Combination PCR Workstation | |
| Digital UV | |
| 24 x 32 x 30 in. |