missing translation for 'onlineSavingsMsg'
Learn More

AirClean™ Systems Polypropylene Free-Standing Recirculating Fume Hoods

Catalog No. 361004387
Change view
Click to view available options
Dimensions (D x W x H):
30 x 35 x 60 in.
30 x 47 x 60 in.
30 x 71 x 60 in.
Width (English):
36 in.
48 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
361004387 30 x 71 x 60 in. 72 in.
361004385 30 x 35 x 60 in. 36 in.
361004386 30 x 47 x 60 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361004387 Supplier AirClean™ Systems Supplier No. AC6000E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed to accommodate applications that require additional vertical height not found in standard benchtop hoods

  • AirSafe™ automatic safety controller
  • Wide range of activated bonded carbon, impregnated chemisorptive, and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
  • Polypropylene construction
  • Chemical resistant
  • Full access for equipment loading and application viewing
  • Integral vapor-proof fluorescent lighting
  • Ducting not required
  • Available in 110V or 220V AC versions

  • E-Series
  • Floor mounted
  • Features upper folding sash combined with lower access doors, providing easy ergonomic access during manipulation

  • Testing bulk powders and chemicals
  • Filling applications – large bulk container to smaller containers
  • Large scale chemistry setups
  • Milling and grinding agricultural and pharmaceutical ingredients
  • Enclosing large equipmen

Specifications

Material Polypropylene
Certifications/Compliance OSHA, ANSI Z9.5, ASHRAE 110
Dimensions (D x W x H) 30 x 71 x 60 in.
Height (English) 79 in.
Height (Metric) 200.66 cm
Voltage 110/220 V
Width (English) 72 in.