missing translation for 'onlineSavingsMsg'
Learn More

AirClean™ Systems Polypropylene Ductless Fume Hood, Sliding Sash

Catalog No. 361018799
Change view
Click to view available options
Dimensions (D x W x H):
63.5 x 111.7 x 91.4 cm
63.5 x 167.6 x 91.4 cm
63.5 x 76.2 x 91.4 cm
Width (English):
36 in.
50 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Width (English)
361018799 63.5 x 167.6 x 91.4 cm 72 in.
361018795 63.5 x 76.2 x 91.4 cm 36 in.
361018797 63.5 x 111.7 x 91.4 cm 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 361018799 Supplier AirClean™ Systems Supplier No. AC6000S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires an air filter in order to operate. Air filter must be purchased separately.

Help keep your employees well-protected. AirSafe™ Polypropylene Ductless Fume Hood features an automatic safety controller and vertical sliding safety glass sash.

  • AirSafe™ automatic safety controller monitors airflow face velocity and carbon filter saturation
  • Vertical sliding safety glass sash
  • AirZone™ internal baffling promotes even airflow for maximum containment
  • Access panels on both side of hood allows field service of all fixtures
  • FlowSmooth™ airfoil on sash lip promotes laminar airflow
  • Dual wall construction allows for front mounting of services
  • Chemical resistant polypropylene construction
  • Activated bonded carbon, impregnated chemisorptive and HEPA filters for containment of virtually any toxic vapor, fume, gas, or particulate
  • Integral vapor-proof fluorescent lighting system
  • Available in 110V or 220V AC versions
  • No installation required, shipped fully assembled

Options

  • Sturdy mobile cart
  • Vented and unvented polypropylene base cabinets
  • Remote services - gas, water, vacuum, and air
  • Duplex electrical outlets
  • Polypropylene sinks and water fixtures
  • Slip hatch electrical access port

Specifications

Material Polypropylene
Certifications/Compliance OSHA, ANSI Z9.5, ASHRAE 110
Dimensions (D x W x H) 63.5 x 167.6 x 91.4 cm
Height (English) 60 in.
Height (Metric) 152.4 cm
Voltage 110/220 V
Width (English) 72 in.