missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AirClean™ Systems Identification Workstation Series Ductless Fume Hood
Description
- Available in two-speed controller model or with AirSafe™ controller
- AirSafe controller automatically monitors and displays airflow face velocity on alphanumeric display and detects when to change bonded carbon and HEPA filters
- Two-speed model
- Lower sash is outfitted with electromagnetic controller that senses when sash is lifted
- When sash is raised, blower increases velocity to compensate for additional opening
- Structural polypropylene
- Horizontal baffles promotes airflow pattern throughout hood
- High-capacity bonded carbon filter for common forensic chemicals
- HEPA filter removes powders at 99.997% efficiency at 0.3 microns
- Easily cleaned to prevent cross-contamination between cases and evidence
- 30 w integral fluorescent light
- Adequate workspace to allow for superglue tank to be placed inside
- All units operate from standard 110V or 220V electrical outlet
- Optional clear back panel, sides, hanging bar and clips available
Compliance
Meet and exceed OSHA and ANSI Z9.5 standards and guidelines.
Specifications
Specifications
| Filter Type | HEPA |
| Certifications/Compliance | OSHA, ANSI Z9.5 |
| Dimensions (D x W x H) | 66 x 149.8 x 88.9 cm |
| For Use With (Application) | Protect both the operator and the environment by filtering toxic fumes, vapors, or gases through AirClean Systems proprietary bonded carbon filtration before returning clean air to the room. |
| Height (English) | 54 in. |
| Height (English) Interior | 35 in. |
| Height (Metric) | 137.16 cm |
| Height (Metric) Interior | 88.9 cm |
| Voltage | 110/220 V |
| Width (English) | 60 in. |