missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Air Valve Mount
Description
Construction
- Deck or Wall-Mounted Laboratory air valve options with turn-on/off valve and serrated hose fitting
- Mounted to the workstation
- Max pressure: 75 PSI
- Lever-activated airflow
Dimensions
- 5.8 L x 3.9 H x 1.9 in. (Base Diameter)
- 3/8 in. inlet
Materials
- Male 3/8 in. forged brass serrated inline nozzle with lever activation
Environmental Conditions
- Max Temperature: 52°C
- Min. Temperature: 0°C
Options and Accessories
- OA-101-DM: Deck Mount option
- OA-101-WM: Wall Mount option
Spécifications
Spécifications
| Type de produit | Air Valve |
| À utiliser avec (équipement) | Wall Mount |
| Hauteur (impériale) | 3.9 in. |
| Longueur (impériale) | 5.8 in. |