missing translation for 'onlineSavingsMsg'
Learn More

AIMS™ Dissection Tray

Catalog No. 14370284
Encompass
Change view
Click to view available options
Diameter (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14370284 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14370284 Supplier AIMS™ Supplier No. DTW1

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Environmentally-safe, wax-based pinning surface

9.5 in.L x 7.0 in.W x 1.0 in.D

Specifications

For Use With (Application) Autopsies or Dissections
Type Dissection Tray
For Use With (Equipment) Digital microscope/camera
Includes Blue wax
Dimensions (L x W) 9.5 x 7 in. (24.13 x 17.78 cm)
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less