missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive, Self-laminating Vinyl Wrap Around Labels

Numéro de catalogue. 17012162
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 19.05 mm (H)
19.05 mm (W) x 25.40 mm (H)
25.40 mm (W) x 19.05 mm (H)
25.40 mm (W) x 25.40 mm (H)
25.40 mm (W) x 31.75 mm (H)
25.40 mm (W) x 38.10 mm (H)
25.40 mm (W) x 63.50 mm (H)
38.10 mm (W) x 63.50 mm (H)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
17012162 38.10 mm (W) x 63.50 mm (H)
17012271 12.70 mm (W) x 19.05 mm (H)
17012247 25.40 mm (W) x 19.05 mm (H)
17012345 19.05 mm (W) x 25.40 mm (H)
17012141 25.40 mm (W) x 25.40 mm (H)
17012148 25.40 mm (W) x 31.75 mm (H)
17012332 25.40 mm (W) x 38.10 mm (H)
17012195 25.40 mm (W) x 63.50 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 17012162 Fournisseur Brady™ Code fournisseur M5116417

B-417 High-adhesion, self-laminating vinyl wraps are for tough conditions, including high-humidity environments, small diameter wires and newer wire jacketing materials.

  • Dependable, long-term adhesion to small diameter wires
  • Will stay adhered in even the most humid environments
  • Strong adhesion to a variety of wire jacketing materials, including Teflon™, silicone, braided and traditional PVC
  • White printable area and a clear overlaminating area that protects the print
  • Ideal for control panels, electrical panels, wire harnesses, datacom and wire and cable ID

Spécifications

Certifications/Compliance UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R7950 ribbons. See UL files MH62024 for specific details. Brady customers should specify at purchase if they require UL Recognised B-417 labels. Brady sells both UL Recognised B-417 labels and non-approved labels depending on customer requirements Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Color White, Transparent
Finish Matte
Format Die-cut
Material Vinyl
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Quantity 80
Temperature Range (English) -40°F to 158°F
Temperature Range (Metric) -40°C to 70°C
Thickness (English) 0.004 in
Thickness (Metric) 0.107 mm
Wire Gauge 6 AWG - 000 AWG
Dimensions (L x W) 38.10 mm (W) x 63.50 mm (H)
Length (English) 2.5 in.
Width (English) 1.5 in
Width (Metric) 38.10 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 2.5 in
Height (Metric) 63.50 mm
Alternate Part Number M5-116-417
Afficher plus de résultats Afficher moins de résultats