missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Labels
Description
- Conforms to small-gauge wires and cables
- Recommended for indoor use
- UL approved
- CSA accepted
- Use with Wraptor™ A6200 Bulk Label Roll Adapter and Wraptor™ A6200 Wrap Printer Applicator and Wraptor™ A6200 Bulk Label Roll Adapter (required to utilize bulk label rolls)
- A ribbon is required to print this material
Spécifications
Spécifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Nylon Cloth |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Component and Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking, Wire and Cable Labeling |
| For Use With (Equipment) | Wraptor A6200 |
| Quantity | 5200 Labels |
| Afficher plus de résultats |