missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Afon™ DMP100 Melting Point Device

Mercury-free, easy to program digital melting point device is ideal for testing in undergraduate organic chemistry labs.

Supplier:  Dynalon™ DMP100

Numéro de catalogue. S37564


Il en reste null

Comprend: 100 Glass capillary tubes

Description

Description

  • Space saving compact design
  • Material: Metal/ABS
  • Digital LED temperature display with 0.1°C resolution
  • Magnifying lens allows view of one or two samples
  • Easy to program fast and slow temperature rates; adjustable

    Certifications

    CE

    Warranty

    3 years

Spécifications

Spécifications

Digital Melting Point Apparatus
22 x 16 x 17 cm (8.7 x 6.3 x 6.7 in.)
Determine melting point of various chemical crystals, powders
Metal, ABS
1 Ea.
Ambient to 300°C
CE, Calibration Certificate
120 V, 60 Hz
100 Capillary Tubes
DMP100
0.1°C
1.8 kg
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions