missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Advanced Organic Chemistry Distillation Glassware Set 24/29, 17 Piece, 22 Interchangeable Fittings, With Case

Catalog No. S23830
Change view
Click to view available options
Quantity:
17 Pieces
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S23830 17 Pieces
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23830 Supplier Eisco™ Supplier No. CH0878G

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Advanced Organic Chemistry Distillation Glassware Set is the ideal set for organic chemistry labs, distillation, fractional distillation, separation, purification, and synthesis. All pieces made with high quality borosilicate glass. Comes with plastic hard case.

  • Ideal set for organic chemistry labs, distillation, fractional distillation, separation, purification, and synthesis.
  • All pieces made of 3.3 borosilicate glass that is hand blown and polished for perfect fit.
  • Metal ware stands not included in set, recommended stands are Eisco: MTST1.
  • Comes with durable plastic case and tray with custom foam inserts to hold all components.
  • Set consists of: Liebig Condenser, Dropping Funnel, Reduction Adapter, Air Leak/Steam Inlet Receiver, Adapters, 250 mL Erlenmeyer Flask, 250 mL Round Bottom Flask, 100 mL Round Bottom Flask, 50 mL Round Bottom Flask, 2 Stoppers (19/26), Socket Cone, 1 Stopper (24/29), Thermometer

Specifications

Height (English) 7 in.
Includes Liebig Condenser, Dropping Funnel, Reduction Adapter, Air Leak/Steam Inlet Receiver, Adapters, Erlenmeyer Flask, 3 Round Bottom Flasks, 3 Stoppers, Thermometer, Case
Material Borosilicate Glass
Quantity 17 Pieces
Height (Metric) 17.78 cm
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 12.5 in.
Width (Metric) 31.75 cm
Standard Taper Joint 24/29
Sterility Non-sterile
Product Type Chemistry Kit
Show More Show Less