missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Advanced Molecular Model Set - 92 atoms

Catalog No. S41611
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S41611 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41611 Supplier Eisco™ Supplier No. SET00619

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

36 White 1 Face Hydrogen (30 mm), 18 Black 4 Face Carbon (38 mm), 8 Black 3 Face Carbon (38 mm), 2 Black 2 Face Carbon (38 mm), 2 Blue 4 Face Nitrogen (38 mm), 6 Blue 4 Face Nitrogen (38 mm), 1 Blue 1 Face Nitrogen (38 mm), 8 Red 2 Face Oxygen (38 mm), 2 Red 1 Face Oxygen (38 mm), 1 Light Blue 1 Face Fluorine (38 mm), 6 Green 1 Face Chlorine (50 mm) 1 Brown 1 Face Bromine (50 mm), 1 Pink 1 Face Iodine (50 mm), 40 Medium Links (50 mm), 64 Long Links (65 mm), 4 Flexible Links (65 mm), 6 Turning Links (70 mm), 120 Small Links (16 mm)

Advanced molecular model set includes 92 atoms and 234 links. Supplied in a sturdy eleven compartment plastic storage case.

  • Molecular model set includes 92 atoms, 234 links
  • Supplied in 11 compartment plastic storage case
  • Contents: 36 White 1 Face Hydrogen (30 mm), 18 Black 4 Face Carbon (38 mm), 8 Black 3 Face Carbon (38 mm), 2 Black 2 Face Carbon (38 mm), 2 Blue 4 Face Nitrogen (38 mm), 6 Blue 4 Face Nitrogen (38 mm), 1 Blue 1 Face Nitrogen (38 mm), 8 Red 2 Face Oxygen (38 mm), 2 Red 1 Face Oxygen (38 mm), 1 Light Blue 1 Face Fluorine (38 mm), 6 Green 1 Face Chlorine (50 mm) 1 Brown 1 Face Bromine (50 mm), 1 Pink 1 Face Iodine (50 mm), 40 Medium Links (50 mm), 64 Long Links (65 mm), 4 Flexible Links (65 mm), 6 Turning Links (70 mm), 120 Small Links (16 mm)

Warranty

1 year limited manufacturer warranty

Specifications

Color Gray, White, Green, Blue, Red, Black, Brown, Pink
For Use With (Application) Building molecular models
Height (Metric) 7.62 cm
Includes 36 White 1 Face Hydrogen (30 mm), 18 Black 4 Face Carbon (38 mm), 8 Black 3 Face Carbon (38 mm), 2 Black 2 Face Carbon (38 mm), 2 Blue 4 Face Nitrogen (38 mm), 6 Blue 4 Face Nitrogen (38 mm), 1 Blue 1 Face Nitrogen (38 mm), 8 Red 2 Face Oxygen (38 mm), 2 Red 1 Face Oxygen (38 mm), 1 Light Blue 1 Face Fluorine (38 mm), 6 Green 1 Face Chlorine (50 mm) 1 Brown 1 Face Bromine (50 mm), 1 Pink 1 Face Iodine (50 mm), 40 Medium Links (50 mm), 64 Long Links (65 mm), 4 Flexible Links (65 mm), 6 Turning Links (70 mm), 120 Small Links (16 mm)
Length (Metric) 34.3 cm
Material Plastic
Quantity 1 Ea.
Size 92 Atoms
Weight (Metric) 2.55 kg
Width (Metric) 21.13 cm
Product Type Molecular Model
Show More Show Less