missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advance Tabco™ Stainless-Steel Gowning Benches
Description
Comprend
All necessary hardware
- Constructed of 16-gauge Type 304 Series stainless steel
- Seat sides are flat and turned down at a 90° angle for alignment with walls or additional units
- Unique rainbow-shaped legs evenly distribute weight
- Equipped with 1 in. (2.5cm) adjustable plastic bullet feet
- Unassembled
Spécifications
Spécifications
| Length (Metric) | 152.4 cm |
| Width (Metric) | 30.5 cm |
| Height (Metric) | 45.7 cm |
| Weight (Metric) | 22.2 kg |
| Height (English) | 18 in. |
| Weight (English) | 49 lb. |
| Width (English) | 12 in. |
| Material | Stainless Steel |