missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adhesive Seals
Perform high throughput applications at a lower cost per plate with these adhesive seals, featuring an automated format provides efficient sealing.
Supplier: Thermo Scientific™ AB2450
Description
Perform high throughput applications at a lower cost per plate with Thermo Scientific™ Adhesive Seals. An automated format provides efficient sealing. Rolls are designed for use with the Thermo Scientific™ SEAL-IT 100™ adhesive sealer.
Adhesive PCR Film Roll- Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips
- No adhesive build-up on tips after piercing
- PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to 120°C
Adhesive PCR Foil Roll
- Strong adhesive seal prevents evaporation during sample storage or thermal cycling, while allowing sample access by piercing foil with pipet tips
- No adhesive build-up on tips after piercing
- PCR Foil Seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +150°C
Adhesive PCR Film
- Optically clear adhesive plate seal for sample storage; thermal cycling with screw down or clip down lid
- Strong adhesive, peelable with no sticky residue left on the plate
- Temperature range: -20°C to +120°C
ABsolute QPCR Seal Roll
- Optically clear adhesive plate seal is designed for fluorescence applications, including QPCR
- Features strong pressure-sensitive, non-sticky adhesive that prevents evaporation during sample storage or thermal cycling
- Seals are easily peelable, but leave no sticky residue on the plate when removed
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +110°C
Adhesive Crystallography Seal Roll
- Optically clear, pressure sensitive, non-sticky adhesive seal for crystallography and genotyping applications
- Samples are not exposed to adhesive
- Seal is easily peelable without leaving residue on the plate
- Temperature range: -70° to +110C°
Identifiants chimiques
| Yes |
Spécifications
| Clear | |
| Polyethylene | |
| The Seal-it 100 adhesive sealer. | |
| Yes | |
| 96/384-well Plate |
| Adhesive Crystallography Seal Roll | |
| Crystallography and Genotyping | |
| Adhesive Crystallography Seal Roll | |
| -70°C to +110°C |