missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free

Catalog No. 13620290
Change view
Click to view available options
Connector Types:
BNC
Material:
Polymer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Material
13620290 BNC Polymer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620290 Supplier Fisherbrand™ Supplier No. 13 620 290
Edge

For easy measurement of small samples in long and narrow vessels.

Rugged and versatile

  • Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
  • Rugged polymer construction for handheld use
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
  • Endcap seal keeps membrane moist and ready
  • Porous ceramic single junction

Fast and accurate

  • Accuracy, ±0.05pH at 25°C (77°F)
  • Efficiency, >95%
  • Sodium Ion error, <±0.05pH at 25°C (77°F)
  • Response time, 30 seconds
  • Aqueous samples in the classroom or in the field
  • Anywhere rough handling and breakage are problems, and maintenance is difficult
  • Small samples in long, narrow vessels

Specifications

Color Blue
Connector Types BNC
Junction Single Ceramic
Material Polymer
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +80°C
Type Combination pH Electrode
Filling Solution Type Gel 4mol/L KCl saturated with AgCl electrolyte
For Use With (Application) For easy measurement of small samples in long and narrow vessels
For Use With (Equipment) pH meter
pH Relative Accuracy ±0.05
Response Time 30 sec.
Temperature (English) Operating 23°F to 176°F
Temperature (Metric) Range -5°C to +80°C
Length (English) 7 in.
Length (Metric) 178 mm
Diameter (English) 0.25 in.
Diameter (Metric) 6 mm
Show More Show Less