missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AE series ATC temperature probe

Catalog No. 1362021
Change view
Click to view available options
Length (Metric):
120 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1362021 120 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1362021 Supplier Fisherbrand™ Supplier No. 1362021

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisher Scientific™ accumet™ AE series ATC temperature probes support the accumet AE150 pH meter for routine pH measurements at a budget-friendly price.

Product Features:
  • ATC temperature probe
  • Durable stainless steel body
  • 90mm or 120mm body length
  • 2.5mm phono plug connection
  • 1 meter cable

Warranty

6 months

Specifications

Type Temperature Probe
Temperature (Metric) Operating 0°C to 100°C
For Use With (Equipment) 13-636-AE150 accumet AE150 pH Meter
Temperature (Metric) Range 0°C to 100°C
Length (Metric) 120 mm
Connector Types Phono Plug (2.5 mm)