missing translation for 'onlineSavingsMsg'
Learn More

Accuform Signs Self-Adhesive Individual Numerals

Catalog No. 19805037
Change view
Click to view available options
Displayed Text:
1
2
3
4
5
6
7
8
9
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19805037 9
19805029 1
19805030 2
19805032 4
19805031 3
19805033 5
19805034 6
19805035 7
19805036 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19805037 Supplier Accuform Signs Supplier No. NAK1019

missing translation for 'validMainframeMsg'

Use numbers and letters to properly mark and identify objects and areas.

Specifications

Material Vinyl
Quantity 50/Pk.
For Use With (Application) Multitude of identification needs in various environments
Height (English) 3.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -20°F
Temperature Range (Metric) -20°C to 80°C
Temperature Range (English) -20°F to 176°F
Displayed Text 9
Product Type Individual Number
Color Black on White
Show More Show Less