missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AC200 Immersion Circulator

Catalog No. 13875118
Change view
Click to view available options
Certifications/Compliance:
CE marked, UL listed, CSA, RoHS
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
13875118 CE marked, UL listed, CSA, RoHS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13875118 Supplier Thermo Scientific™ Supplier No. 1560028

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from −50° to +200°C

  • Enhanced digital display
  • Easy–to–use touchpad settings
  • Can pump to an external system
  • With bridge

Specifications

Certifications/Compliance CE marked, UL listed, CSA, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 20 L/min.
Temperature Range 13°C to 200°C
For Use With (Application) Ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13°C to 200°C
Model AC200 with bridge
Safety Class 3/FL
Temperature Stability 0.01°C
Dimensions (L x W x H) 19.9 x 16.5 x 37.2 cm
Weight (English) 9.25 lb.
Weight (Metric) 4.2 kg
Electrical Requirements 115 V, 60 Hz
Show More Show Less