missing translation for 'onlineSavingsMsg'
Learn More

Brady™ AC Adapter for M211 Portable Bluetooth Label Printer

Catalog No. 19000742
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000742 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000742 Supplier Brady™ Supplier No. M211AC

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use this Brady™ AC Adapter to power and charge your M211 Label printer.

  • Use this adapter to power and charge your M211 Label printer.
  • Includes an AC wall adapter, 5-foot USB-C cable and USB A-to-C dongle.
  • USB A-to-C dongle allows you to charge the printer using a USB port in a vehicle or on a laptop.
  • Power supply voltage: 110/240 V.
  • Power supply formatted for North America.

Specifications

Product Type Printer
Color Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Length (English) 1.253 in.
Width (English) 1.293 in.
Height (English) 2.217 in.
Dimensions (L x W x H) 1.253 x 1.293 x 2.217 in.
Sterility Non-sterile
Includes (1) AC Adapter
Show More Show Less