missing translation for 'onlineSavingsMsg'
Learn More

Brady™ A6200 Wrap Printer Applicator with BWS/PWID Software and CR950 Scanner Kit

Catalog No. 17579689
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579689 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579689 Supplier Brady™ Supplier No. 176723

missing translation for 'validMainframeMsg'

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get automated efficiency with the A6200
  • Print, wrap and apply in less than 7 seconds
  • Printer uses enhanced connectivity with Wi-Fi, 3 USB ports and 32 GB of internal memory to store jobs
  • Create labels with text or graphics with the included label creation software
  • Get high-speed omnidirectional reading of 1D and 2D barcodes
  • Scanner offers glare reduction technology for reading barcodes on shiny surfaces
  • The CR950 provides easier scanning with a wide area image sensor

Specifications

Product Type Label Printer and Vial Applicator
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 11.7 in.
Width (English) 8.8 in.
Length (Metric) 297.18 mm
Width (Metric) 224.79 mm
Height (English) 8.3 in.
Height (Metric) 210.82 mm
Color Capability Single Color
Includes Printer Applicator, BWS/PWID Suite Booklet (Download Code Inside), 2 Printer Ribbons (150 ft.), Roll of Vinyl (1.25), Clear/White Labels, USB Cable, Quick Start Guide, Power Cord and AC Adapter, CR950 Handheld Wired Barcode Scanner
Memory 32 GB, Expandable Through USB
Model A6200
Print Speed 1.5 in./sec.
Resolution 1024 x 800
Software Type Brady Workstation, CodeSoft
Connector Types Ethernet, USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Weight (English) 9 lb.
Weight (Metric) 4.08 kg
Warranty 1 Year
Power Supply Details AC Adaptor
Voltage 110/240 V
Show More Show Less