missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor

Catalog No. 75003004
Change view
Click to view available options
Capacity:
24 x 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
75003004 24 x 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 75003004 Supplier Thermo Scientific™ Supplier No. 75003004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor.

Carry out subcellular separations and fractionations with 15mL conical tubes using the Thermo Scientific™ A21-24 x 15c Fixed Angle Rotor. Innovations —from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid — shorten run set-up time while providing peace-of-mind that the rotor is secure.

Auto-Lock Rotor Exchange:

  • Secure, push-button rotor exchange in less than three seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification:

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle:

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Specifications

Description A21-24x15c Fixed Angle Rotor
Material Aluminum
Type Fixed Angle Rotor
Capacity 24 x 15 mL
Max. RCF 63,049 x g (Outer), 63,049 x g (Inner)
Max. Speed 21,500 rpm
Radius (Metric) 158 mm
Radius (Metric) Min. 57 mm
K Factor 379
Max. Tube Length 121.5 mm
Max. Tube Diameter 16.5 mm
Net Weight 19.1 lb. (8.7 kg)
For Use With (Equipment) Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle 42/30°
Biocontainment Yes
Show More Show Less
How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents