missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm MS Certified Clear Screw Thread Kits

Catalog No. 03394220
Change view
Click to view available options
Closure Color:
Black
Septum:
Bonded PTFE/Silicone
Color (Seal):
Clear/Clear
Pre-slit:
No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum Color (Seal) Pre-slit
03394220 Black Bonded PTFE/Silicone Clear/Clear No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03394220 Supplier Thermo Scientific™ Supplier No. MSCERT4015135W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers

Specifications

Closure Color Black
Color (Seal) Clear/Clear
Description Assembled Kit, 4mL 13-425 Screw Vial
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Septum Bonded PTFE/Silicone
No. per Pack 100
Volume (Metric) Total 4 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot Yes
Septa Size (Metric) 13-425 mm
Product Type Assembled Screw Vial Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.