missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips

Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips are suitable for optical measurements.
$1,589.43 - $2,048.04
Specifications
| Format | Strip Plate |
|---|---|
| Material | Polystyrene |
| Volume (Metric) Working | 20 to 350 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 388 μL |
| missing translation for 'productCode' | missing translation for 'brand' | Surface Treatment | For Use With (Application) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Surface Treatment | For Use With (Application) | Price | Quantity & Availability | ||||
07000843
![]() |
Greiner Bio-One
762070 |
Microlon 200 | Transmission measurements |
Case of 100 Each for $1,589.43
|
|
||||
07000844
![]() |
Greiner Bio-One
762071 |
Microlon 600 | Transmission measurements |
Case of 100 Each for $1,616.32
|
|
||||
07000845
![]() |
Greiner Bio-One
762074 |
LUMITRAC 600 | Luminescence measurements |
Case of 100 Each for $2,048.04
|
|
||||
07000846
![]() |
Greiner Bio-One
762075 |
LUMITRAC 200 | Luminescence measurements |
Case of 100 Each for $1,874.89
|
|
||||
07000847
![]() |
Greiner Bio-One
762076 |
FLUOTRAC 200 | Fluorescence measurements |
Case of 100 Each for $1,848.96
|
|
||||
07000848
![]() |
Greiner Bio-One
762077 |
FLUOTRAC 600 | Fluorescence measurements |
Case of 100 Each for $1,911.89
|
|
||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Specifications
| Strip Plate | |
| 20 to 350 μL | |
| 388 μL | |
| Yes | |
| 5 | |
| White |
| Polystyrene | |
| Non-sterile | |
| Flat Bottom (F-well) | |
| 100 | |
| Yes | |
| -20°C to +60°C |
Safety and Handling
ShelfLife : 4 Years after month of production