missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips

Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips are suitable for optical measurements.
Supplier: Greiner Bio-One 762074
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Light beam not deflected by well profile
- Flat Bottom
- Polystyrene
Chemical Identifiers
| Strip Plate | |
| 20 to 350 μL | |
| 388 μL | |
| Yes | |
| 5 | |
| White |
| Polystyrene | |
| Non-sterile | |
| Flat Bottom (F-well) | |
| 100 | |
| Yes | |
| -20°C to +60°C |
Specifications
| Strip Plate | |
| High Binding | |
| 96 | |
| Non-sterile | |
| 388 μL | |
| Yes | |
| 100 | |
| Yes | |
| -20°C to +60°C |
| 8 x 12 | |
| Polystyrene | |
| 20 to 350 μL | |
| LUMITRAC 600 | |
| Flat Bottom (F-well) | |
| Luminescence measurements | |
| 5 | |
| White | |
| White |
Safety and Handling
ShelfLife : 4 Years after month of production