missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 96-well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips
GREENER_CHOICE

Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Flat Bottom Strip Plates, 1 x 8 strips are suitable for optical measurements.

Supplier:  Greiner Bio-One 762071

 View more versions of this product

Catalog No. 07000844


Only null left

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Light beam not deflected by well profile
  • Flat Bottom
  • Polystyrene

Service Plan

No

Specifications

Chemical Identifiers

Strip Plate
20 to 350 μL
388 μL
Yes
5
White
Polystyrene
Non-sterile
Flat Bottom (F-well)
100
Yes
-20°C to +60°C

Specifications

Strip Plate
High Binding
Polystyrene
20 to 350 μL
Microlon 600
Flat Bottom (F-well)
Transmission measurements
5
White
Clear
8 x 12
Strip Plate
96
Non-sterile
388 μL
Yes
100
Yes
-20°C to +60°C
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 4 Years after month of production

SDS
Documents

Documents

Promotions

Promotions