missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Omni International 96 Well Bead Beating Plates

Description
Product Features:
- Clear alphanumeric indexing
- Ultra clear for high visibility
- HTS friendly with SBS footprint that meets ANSI/SLAS 1-2004
- Raised rims on each well facilitate secure sealing with films or sealing mats
- Autoclavable
- Certification: RNase and DNase Free, PCR Inhibitor Free
- Tube material: Polypropylene
- Recommended for: Processing samples on Bead Ruptor 96
- Well volume: 2.0 mL
- Processing range : 0.2 mL to 1.5 mL
- Temperature Range: −80 to 121°C
- Force: 4,000 x g
- Certification: RNase and DNase free, PCR Inhibitor free
Specifications
Specifications
| Product Type | Deepwell Plates |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Dnase Free | Yes |
| For Use With (Equipment) | Bead Ruptor 96 |
| Holds | 0.2 to 1.5 mL |
| Packaging Quantity | 10 Pk. |
| RNase Free | Yes |