missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer™ 9000 Water Distiller

Catalog No. 361054001
Change view
Click to view available options
Depth (Metric):
9.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
361054001 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361054001 Supplier Heidolph™ Tuttnauer™ Supplier No. 023211145

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pure Clean Water with dripless stop and serve feature

  • Fill the stainless-steel boiler with tap water and press the button
  • Shortly after you will have the purest possible water
  • Steam distillation at 212 F to kill any bacteria, cysts or viruses that may be present
  • The seamless, stainless steel boiler has a concealed heating element that won't become coated with scale and mineral deposits
  • A simple twist locks the 7 in. stainless steel cover firmly into place
  • Unit includes Distilling Chamber, Distiller, 1 Gallon (4 L) BPA Free Carafe
  • Produces 1 gallon of 100% steam distilled water in 4 hours (Up to 6 gallons per day)
  • Reduces 99% of total dissolved solids (TDS)
  • Automatic shutoff after each 1 gallon cycle
  • 800 watts of power, 120 V 60 Hz, fits standard outlet
  • Effectively removes arsenic, nitrates, sodium, chlorine, bacteria and viruses
  • 1 gallon (4 liter) BPA Free carafe included

Specifications

Height (Metric) 38.74 cm
Voltage 120 V
Wattage 800 W
Weight (English) 11.43 lb.
Weight (Metric) 5.18 kg
Width (English) 15 in.
Width (Metric) 38.1 cm
Dimensions (L x W x H) 18 x 12 x 18 in.
For Use With (Equipment) Autoclaves
Height (English) 15.25 in.
Frequency 60 Hz
Type Distiller System
Depth (Metric) 9.75 in.
Resistivity Standard
Product Water Type Steam Distilled Water
Show More Show Less