missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9000 Series Glass Particle Standards

Catalog No. 09980112
Change view
Click to view available options
Diameter (Metric):
10.0 ±1.0 μm
2 μm
5 μm
8 μm
15 μm
20 μm
30 μm
40 μm
50 μm
60 μm
70 μm
100 μm
110 μm
140 μm
170 μm
200 μm
230 μm
280 μm
330 μm
400 μm
480 μm
550 μm
950 μm
1000 μm
2000 μm
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09980112 2000 μm
09980083 2 μm
09980085 8 μm
09980086 10.0 ±1.0 μm
09980087 15 μm
09980088 20 μm
09980089 30 μm
09980090 40 μm
09980091 50 μm
09980092 60 μm
09980093 70 μm
09980096 100 μm
09980111 1000 μm
09980097 110 μm
09980099 140 μm
09980100 170 μm
09980101 200 μm
09980102 230 μm
09980103 280 μm
09980104 330 μm
09980105 400 μm
09980106 480 μm
09980107 550 μm
09980110 950 μm
09980084 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 09980112 Supplier Thermo Scientific™ Supplier No. 92000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Replace polystyrene spheres in many applications with dry glass NIST™-traceable size standards.

Replace polystyrene spheres in many applications with Thermo Scientific™ 9000 Series Glass Particle Standards, dry glass NIST™-traceable size standards. Glass microspheres can be used in any application that requires a NIST™-traceable size standard with a narrow size distribution where sample conditions may not be suitable for polystyrene spheres. The glass microspheres provide a better tolerance to chemicals and solvents in addition to higher mechanical and thermal stability.

The Glass Size Standards are highly uniform borosilicate or soda lime glass spheres calibrated with NIST-traceable methodology. Standards are ideal for the calibration of microscopes, light scattering instruments and other particle-measuring equipment. They are also used in laser light scattering studies and colloidal systems research.
  • Mean diameters have been calibrated with Thermo Fisher Scientific™'s NIST™-traceable microscopy methods
  • Size distribution and uniformity are measured by optical microscopy
  • Spheres are used instead of irregularly shaped particles to minimize the response of analytical systems to shape effects
  • Products are packaged as dry spheres
  • Packages are lot-numbered for convenient technical service and support after the sale
  • 9000 Series products from 2μm to 20μm are made from borosilicate glass, have a particle density of 2.5 to 2.55g/cm3 and an index of refraction of 1.56 at 589nm (25°C)
  • Products from 30μm to 2000μm are made from soda lime glass, have a particle density of 2.4 to 2.5g/cm3 and an index of refraction of 1.51 at 589nm (25°C)

Includes:

Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty, table of chemical and physical properties, and Material Safety Data Sheet with handling and disposal instructions.

Recommended for:

Spacer applications where uniform bond thickness is a necessity.

Note:

Thermo Fisher Scientific™ has its own engineering, production and metrology facilities for better quality control and response to customer needs. In addition to this line of polymer size standards, we also offer calibration standards in silica and glass materials. Ask our technical service department for information about specific applications or other product needs not listed here.

Specifications

Additive None
Concentration 100% solids
Content And Storage Store at room temperature. Keep bottle tightly sealed to avoid contamination.
Contents Dry glass microspheres
Description The 9000 Series is available as uniform particles of borosilicate or soda lime glass in a range of discrete sizes from 2 µm to 2000 µm. Calibrated and certified with NIST traceable mean diameters, they are suited for particle measurement applications. They also have a better tolerance to chemicals and solvents, and a higher mechanical and thermal stability.
Color White
For Use With (Application) Narrow Size Standard Deviation Applications
Material Soda Lime Glass
Product Type Size Standard Particles
Includes Certificate of Calibration and Traceability to NIST
Particle Density 2.4 to 2.6g/cm³
Quantity 1 g
Refractive Index 1.50 - 1.52 at 589nm (25°C)
Size Distribution s = 50.9µm, 2.5% CV
Stability Product stable for a minimum of 24 months
Diameter (Metric) 2000 μm
Show More Show Less