missing translation for 'onlineSavingsMsg'
Learn More
Learn More
9,9-Di-n-hexyl-2,7-dibromofluorene, 98%, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
It finds its application as an intermediate for polymeric light-emitting diodes and as an OLED material because of their pure blue emission and efficient electroluminescence coupled with a high charge-carrier mobility and good process ability.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
It finds its application as an intermediate for polymeric light-emitting diodes and as an OLED material because of their pure blue emission and efficient electroluminescence coupled with a high charge-carrier mobility and good process ability.
Solubility
Slightly soluble in water.
Notes
Store away from oxidizing agents. Keep the container tightly closed and place it in a cool, dry and well ventilated condition.
Spécifications
Spécifications
| Nom ou substance chimique | 9,9-Di-n-hexyl-2,7-dibromofluorene |
| Quantité | 100g |
| Renseignements sur la solubilité | Slightly soluble in water. |
| Poids de formule | 492.33 |
| Pourcentage de pureté | 98% |
Sécurité et manipulation
| TSCA | No |
| Recommended Storage | Ambient temperatures |
RUO – Research Use Only