missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

$50.64 - $1,290.12

Specifications

Product Type Septa
View More Specs

Products 4
Catalog Number Mfr. No. Color Material Thickness (Metric) Hardness Price Quantity & Availability  
Catalog Number Mfr. No. Color Material Thickness (Metric) Hardness Price Quantity & Availability  
0337510K
View Documents Promotion Details
Thermo Scientific™
C401332
Blue, White PTFE, Silicone 0.9 mm 55 °shore
Case of 1000 Each for $1,290.12
Only null left
 
0334010CC
View Documents Promotion Details
Thermo Scientific™
C401360
Red, White PTFE, Silicone 1.3 mm 45 Shore
Pack of 100 Each for $50.64
Case of 10 Pack for $506.40
Only null left
 
03376469
View Documents Promotion Details
Thermo Scientific™
C401361
White, Beige PTFE, Silicone 1.5 mm 45 Shore
Case of 1000 Each for $716.36
Only null left
 
03251410
View Documents Promotion Details
Thermo Scientific™
60180515
Blue PTFE, Silicone 1.1 mm 30 Shore
Pack of 500 Each for $544.19
Only null left
 
Description

Description

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • PTFE Disk septa are chemically inert
  • PFTE red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles
Specifications

Specifications

Septa
Videos
SDS
Documents

Documents

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.