Learn More
Thermo Scientific™ 8 mm HPLC and GC Vial Septa
Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications
Supplier: Thermo Scientific™ C401360
Description
Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.
- PTFE Disk septa are chemically inert
- PFTE red rubber septa are economical for many GC applications
- PTFE/silicone septa are most popular for HPLC and IC applications
- Pre-slit septa are easier to pierce with thin gauge needles
Chemical Identifiers
| Septa |
Specifications
| Septum for 8-425 Screw Caps | |
| 8 mm | |
| No | |
| Single-use | |
| 1 pack of 100 | |
| 100 | |
| 8-425 Screw Thread Cap | |
| 8 mm | |
| Certificate of Conformance (COC) |
| Red, White | |
| PTFE, Silicone | |
| Non-sterile | |
| PTFE/Silicone | |
| 45 Shore | |
| 1.3 mm | |
| 8-425 Screw Thread Cap | |
| Autoclavable | |
| Septa |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.