missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8 mm HPLC and GC Vial Septa

Catalog No. 03376469
Change view
Click to view available options
Color:
Blue
Blue, White
Red, White
White, Beige
Material:
PTFE, Silicone
Thickness (Metric):
0.9 mm
1.1 mm
1.3 mm
1.5 mm
Hardness:
30 Shore
45 Shore
55 °shore
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Thickness (Metric) Hardness
03376469 White, Beige PTFE, Silicone 1.5 mm 45 Shore
0337510K Blue, White PTFE, Silicone 0.9 mm 55 °shore
0334010CC Red, White PTFE, Silicone 1.3 mm 45 Shore
03251410 Blue PTFE, Silicone 1.1 mm 30 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03376469 Supplier Thermo Scientific™ Supplier No. C401361
Get 1 Extra Pack of Vials When You Buy 2
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use Septa for 8-425 Screw Thread Caps to suit a variety of HPLC and GC applications

Choose Thermo Scientific 8 mm Septa for 8-425 Screw Thread Caps of PTFE, PTFE/Rubber or PTFE/Silicone to suit a variety of HPLC and GC applications.

  • PTFE Disk septa are chemically inert
  • PFTE red rubber septa are economical for many GC applications
  • PTFE/silicone septa are most popular for HPLC and IC applications
  • Pre-slit septa are easier to pierce with thin gauge needles

Specifications

Description Septum for 8-425 Screw Caps
Color White, Beige
Diameter (Metric) Outer 8 mm
Material PTFE, Silicone
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Packaging Type 1 pack of 1000
Hardness 45 Shore
Product Line Kimble
Quantity 1000
Thickness (Metric) 1.5 mm
Closure Size 8-425 Screw Thread Cap
For Use With (Equipment) 8-425 Screw Thread Cap
Septa Size (Metric) 8 mm
Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Product Type Septa
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.