missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 81- Position Polypropylene Cryo Storage Box
Suitable for ultra-low temperature storage of cryogenic vials.
Supplier: Greiner Bio-One 802225
Description
- Holds 1 and 2mL vials
Spécifications
| Cryo rack with lid, Non sterile | |
| Polypropylene | |
| Cryo Storage Box | |
| 1 and 2 mL Cryo Tubes | |
| 9 x 9 |
| Green | |
| Square | |
| Plant Tissue Culture, Transport | |
| Lid |