missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 81- Position Polypropylene Cryo Storage Box
Suitable for ultra-low temperature storage of cryogenic vials.
Supplier: Greiner Bio-One 802204
Description
- Holds 1 and 2mL vials
Spécifications
| Blue | |
| Square | |
| 5/Pk., 20/Cs. | |
| 126 mm |
| Polypropylene | |
| Cryo Storage Box | |
| 126 x 130 x 45 mm |