missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8 mm Open Top Screw Thread Caps with Septa (8-425), 5.5 mm Hole

Fisherbrand™ 8 mm screw thread caps are chemically inert and suitable for most chromatography applications.

$66.97 - $82.45

Specifications

Color Black
Material Polypropylene
Pre-slit No
Septum Red PTFE/White Silicone
No. per Pack 100
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
0339146
View Documents Promotion Details
Fisherbrand™
0339146
Screw Cap
Pack of 100 Each for $82.45
Only null left
 
13622211
View Documents Promotion Details
Fisherbrand™
13622211
Screw Cap with Flange
Pack of 100 Each for $66.97
Only null left
 
Description

Description

Fisherbrand™ 8 mm screw thread caps are chemically inert and suitable for most chromatography applications.

  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Flanged caps are preferred for Shimadzu and Tosoh autosamplers
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications

Specifications

Black
No
100
Fisherbrand
8 mm
Polypropylene
Red PTFE/White Silicone
45 Shore A
1.3 mm
5.5 mm
Videos
SDS
Documents

Documents