missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8 mm Open Top Screw Thread Caps with Septa (8-425), 5.5 mm Hole

Catalog No. 0339146
Change view
Click to view available options
Product Type:
Screw Cap
Screw Cap with Flange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
0339146 Screw Cap
13622211 Screw Cap with Flange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0339146 Supplier Fisherbrand™ Supplier No. 0339146

Fisherbrand™ 8 mm screw thread caps are chemically inert and suitable for most chromatography applications.

  • Polypropylene caps are chemically inert and suitable for most chromatography applications
  • Flanged caps are preferred for Shimadzu and Tosoh autosamplers
  • Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications

Color Black
Material Polypropylene
Pre-slit No
Septum Red PTFE/White Silicone
No. per Pack 100
Hardness 45 Shore A
Product Line Fisherbrand
Thickness (Metric) 1.3 mm
Closure Size 8 mm
Diameter (Metric) Hole 5.5 mm
Product Type Screw Cap
Show More Show Less