missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8 mm Open Top Screw Thread Caps with Septa (8-425), 5.5 mm Hole
Description
Fisherbrand™ 8 mm screw thread caps are chemically inert and suitable for most chromatography applications.
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Flanged caps are preferred for Shimadzu and Tosoh autosamplers
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| Pre-slit | No |
| Septum | Red PTFE/White Silicone |
| Includes | Vials and Closures |
| No. per Pack | 100 |
| Hardness | 45 Shore A |
| Product Line | Fisherbrand |
| Thickness (Metric) | 1.3 mm |
| Closure Size | 8 mm |
| Show More |