missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8 mm Glass Standard Opening Screw Thread Vials (8-425)

Fisherbrand™ 8 mm screw thread vials feature superior glass design and available with a write-on patch and graduations for convenient sample identification.

$33.51 - $48.23

Specifications

Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
No. per Pack 100
Size (Metric) Opening 8 mm
View More Specs

Products 3
Catalog Number Mfr. No. Color Marking Spot Graduated Price Quantity & Availability  
Catalog Number Mfr. No. Color Marking Spot Graduated Price Quantity & Availability  
13622205
Accessories View Documents Promotion Details
Fisherbrand™
13622205
Amber Yes Yes
Pack of 100 Each for $48.23
Only null left
 
13622206
Accessories View Documents Promotion Details
Fisherbrand™
13622206
Clear Yes Yes
Pack of 100 Each for $33.51
Only null left
 
0339144
Accessories View Documents Promotion Details
Fisherbrand™
0339144
Clear No No
Pack of 100 Each for $38.63
Only null left
 
Description

Description

  • Available with write-on patch with graduation for convenient sample identification
  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • Recommended for the following instruments:
    • Beckman
    • CTC
    • Gilson
    • Knauer
    • Shimadzu
    • Spark Holland
    • Varian
    • VWR (Merck)/Hitachi
Specifications

Specifications

12 mm
1.5 mL
8 mm
Flat Bottom
2 mL
8 mm
32 mm
Glass
100
< 170 μL
Fisherbrand
Screw Cap
1.5 mL
Screw Thread Autosampler Vial
Videos
SDS
Documents

Documents